Shop All AC & Refrigeration Accessories
Hercules
Leak Detector, Blue, Liquid, 8 oz.
Mfr # 45801
Zoro # G3787519
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid
- Size 8 oz
- For Use With Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants
- Includes Dauber
- Characteristics High Viscosity Formula, Strength, Easily Detection of Gas Leaks on Pipes, Fittings, Tanks, Coils, Cylinders, Pressure Vessels, Valves, Longer Lasting Bubbles Remain On Surface, Non-Toxic, Non-Corrosive
Product Information
- Brand Hercules
- MFR # 45801
- Zoro # G3787519
- UPC # 032628458017
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Details
Type | Liquid |
For Use With | Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants |
Includes | Dauber |
Characteristics | High Viscosity Formula, Strength, Easily Detection of Gas Leaks on Pipes, Fittings, Tanks, Coils, Cylinders, Pressure Vessels, Valves, Longer Lasting Bubbles Remain On Surface, Non-Toxic, Non-Corrosive |
Color | Blue |
Item | Leak Detector |
Temp. Range (F) | -50 Degrees to 200 Degrees |
Description
Leak Detector, Liquid, Size 8 oz, Color Blue, Temp. Range (F) -50 Degrees to 200 Degrees , Characteristics High Viscosity Formula, Strength, Easily Detection of Gas Leaks on Pipes, Fittings, Tanks, Coils, Cylinders, Pressure Vessels, Valves, Longer Lasting Bubbles Remain On Surface, Non-Toxic, Non-Corrosive, For Use With Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants, Includes Dauber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filter, Reusable (2010-7009-006)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- BROWNING B39 Browning Belt (B39)
- HERCULES Propylene Glycol, Pink, 55 gal. (35287)
- HERCULES Leak Detector, Liquid, 32 oz., Blue (45802)
- HERCULES Propylene Glycol, Up to 250 Degrees F, Pink, 5 gal (35284)
- BECKETT 51950U A/C Ready Kit For Genisys (51950U)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- NU-CALGON Mini-Split Service Kit (4151-18)
- Hercules AC & Refrigeration Accessories