Shop All Toilet Repair Parts
Hercules
Johni-Bolt XL 5/16 In x 3-1/2 In
Mfr # 90174C
Zoro # G2163646
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Brass
- Type Bolts
- Size 5/16 in x 3 1/2 in
- Material of Construction Solid Brass
Product Information
- Brand Hercules
- MFR # 90174C
- Zoro # G2163646
- UPC # 032628901742
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 5/16 in x 3 1/2 in |
Manufacturers Warranty Length | 1 Yr |
Details
Fits Brand | Universal Fit |
Material | Brass |
Type | Bolts |
Material of Construction | Solid Brass |
Color/Finish | Brass |
For Use With | Most Toilets |
Includes | (2) Bolts Captive Washers (2) Brass Acorn Nuts |
Item | Bolts |
Sub-Category | Hardware and Gaskets |
Description
Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 25-inch epiRock Workstation Warm White Undermount Laundry Sink (RVG2321WB)
- CHAMPION COOLER Float Assembly Valve (FL-C)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Brass (D302-1-01)
- HERCULES Johni Ring Wax (90220)
- HERCULES Johni-Bolt XL 1/4" x 3 1/2" (90154C)
- HERCULES Toilet Bowl Ring, Standard, Wax, 3in-4in (90210)
- HERCULES Toilet Bowl Ring, Wax, 4in (90230)
- HERCULES CLOSET BOLTS 5/16"" 6PC (90124)
- HERCULES Wax Gasket #90210 (90210)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B White (735173-400.020)
- Hercules Toilet Repair Parts