Shop All Contact Cement
Hercules
Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear
Mfr # 60113
Zoro # G208192009
product price: $12.39
/ea
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 32 oz
- Container Type Can
Product Information
- Brand Hercules
- MFR # 60113
- Zoro # G208192009
- UPC # 32628601130
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Clear |
Container Type | Can |
Description
pHercules Fast Set PVC Cement, Medium, 8 oz Container, Dauber In Cap Container, 065 lb Net Weight, Translucent Liquid Form, Clear, Solvent OdorScent, 484 gL VOC, 6 deg F Flash Point, Composition Furan, Tetrahydro, Methyl Ethyl Ketone, Polyvinyl Chloride, Acetone, Cyclohexanone, Silica, Amorphous, Fumed, 091 Specific Gravity, 4 to 5 min Setting, 2 hr Curing, 40 to 110 deg Fppp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 6" W (6-5-1521CW)
- LOCTITE Prism 406 Instant Adhesive, 1 lb, Bottle, Clear (237295)
- SIKA Pro Select Gray Polyurethane Mortar Joint Caulk Sealant 10.1 oz (515313)
- 3M 3m 2060-48A 2 in. Green Scotch Lacquer Masking Tape (2060-48A)
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- IMPERIAL MFG Cement Refactory Buff 3Lb (KK0061)
- OATEY Cleaner All Purpos 4 Oz Handy Pack Oatey, 2Pk (30250)
- 3M Urethane Adhesive, 2000NF Series, Clear, 5 gal, Pail (2000NF)
- Hercules Contact Cement