Shop All Contact Cement
Hercules
CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE
Mfr # 60315
Zoro # G208192023
Sold in multiples of 12 for $327.00
$327.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 32 oz
Product Information
- Brand Hercules
- MFR # 60315
- Zoro # G208192023
- UPC # 32628603158
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 32 oz |
Details
Color | Gray |
Description
pHercules , Solvent, 470 gL VOC, 14 to 23 deg F Flash, Composition 30 to 60 Furan, Tetrahydro, 10 to 30 Methyl Ethyl Ketone, 10 to 20 Ethane, Chloro, Homopolymer, Chlorinated, 5 to 15 Acetone, 5 to 15 Cyclohexanone, 1 to 5 Silica, Amorphous, Fumed, Domesticppp
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Painters Tape, Natural, 48mm x 55m, PK24 (CP 066)
- CHICAGO PNEUMATIC Caulking Gun Trigger Control (CP9885)
- FLEX SEAL Flex Paste Black Max 12 Lb (PFSMAXBLK01)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073300-20)
- HERCULES PVC Cement, Medium Set, 4 oz, Dauber In Cap Container, Clear (60003)
- HERCULES Fast Set PVC Cement, Medium, 8 oz, Dauber In Cap Container, Clear (60113)
- HERCULES Furnace Cement, High Heat, 64 gal, Composition 10 to 30 Kaolin, 10 to 30 NepheLine Syenite (35521)
- HERCULES PVC Cement, Medium Set Low VOC, 8 oz, Dauber In Bottle Container, Translucent Liquid Form, Clear (60053)
- DAP Contact Cement, Weldwood, 1 qt, Can, Tan (00272)
- ITW BRANDS Devcon® Weldit„¢ Cement All-Purpose Adhesive, 18245, 1 Oz. Tube (18245)
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- Hercules Contact Cement