Shop All Temporary Environmental Containment Units and Parts
Hepacart
Pre-filters 24"x24"x2" MERV 8
Mfr # AIR21.PF242402
Zoro # G804230358
original price:
$196.41
4% off
new price: $186.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Frame Material Chipboard
- Actual Depth 2 in
- Filters Down To 1 micron
- Filter Type Pleated
- Actual Width 24 in
Product Information
- Brand Hepacart
- MFR # AIR21.PF242402
- Zoro # G804230358
- Country of Origin United States
- Category Temporary Environmental Containment Units and Parts
Dimensions
Actual Depth | 2 in |
Actual Width | 24 in |
Actual Height | 24 in |
Details
Item | Case of 12 Pre-filters |
Frame Material | Chipboard |
Filters Down To | 1 micron |
Filter Type | Pleated |
Performance Rating | MERV 8 |
Compatible Manufacturer Model Number | HFAIR2100 |
Standards | ASHRAE 52.2 |
Media Material | Synthetic Media |
Number of Filters | 12 |
Filters Out | Dust |
Description
Case of 12 Pre-filters, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 2 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 60HT61, Compatible Manufacturer Model Number HFAIR2100, Number of Filters 12, Media Material Synthetic Media, Filters Down To 1 micron, Filters Out Dust, Frame Material Chipboard, Standards ASHRAE 52.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Safety Vest, Black, 3XL, 29-3/4" L, Class 1 (6165FR-XXXL)
- ADENNA Blue Nitrile Gloves, X-Small, PK1000 (NPF880)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 72", 2PK (H30X72-T2W)
- ANTEROOM AnteRoom (AR48-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- ANTEROOM Anteroom (ARDD-0002)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- Hepacart Emergency Preparedness & Safety Training