Shop All Confined Space Entry Equipment
Hepacart
Extending Enclosure, Mfr. No.HC74U, 12 ft.
Mfr # PTC195X88-W18
Zoro # G9412024
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non Fiber Medical Approved Material
- For Use With Mfr. No. HC74U
- Includes 12 ft Flame Resistant Enclosure
- Accessory Type Antimicrobial Flame Resistant Enclosure
Product Information
- Brand Hepacart
- MFR # PTC195X88-W18
- Zoro # G9412024
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Extending Enclosure |
Color | White |
Material | Non Fiber Medical Approved Material |
For Use With | Mfr. No. HC74U |
Includes | 12 ft Flame Resistant Enclosure |
Accessory Type | Antimicrobial Flame Resistant Enclosure |
Description
Extending Enclosure, Accessory Type Antimicrobial Flame Resistant Enclosure, Color White, Material Non Fiber Medical Approved Material, For Use With Mfr. No. HC74U, Includes 12 ft Flame Resistant Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- LABELMASTER GHS Flame Label, 4inx4in, Polyprop, 50 (GHIS0087)
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- Hepacart Confined Space Entry Equipment