Shop All Confined Space Entry Equipment
Hepacart
Expands Coverage, 12in. Marnetic Extender
Mfr # HCAR3618-12E
Zoro # G9412103
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
- For Use With Mfr. No. HCAR36
- Includes 12 in Magnetic Extender
- Accessory Type Expands Coverage
Product Information
- Brand Hepacart
- MFR # HCAR3618-12E
- Zoro # G9412103
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Magnetic Extender |
Color | Brown |
Material | Aluminum |
For Use With | Mfr. No. HCAR36 |
Includes | 12 in Magnetic Extender |
Accessory Type | Expands Coverage |
Description
Magnetic Extender, Accessory Type Expands Coverage, Color Brown, Material Aluminum, For Use With Mfr. No. HCAR36, Includes 12 in Magnetic Extender
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- STRANCO Projecting Aisle Sign, Legend 15, HPS-2W1412-15 (HPS-2W1412-15)
- SAFE HANDLER Kleen Walk Non-Woven Disposable Boot, Shoe Cover, Blue (120-Pack) (SH-ES-PPSG-BL-120)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- 3M DBI-SALA SalaliftII Winch (8102009)
- Hepacart Confined Space Entry Equipment