Shop All Wall Repair Patching
Henry
Roofing Sealant, 10.1 oz, Cartridge, White
Mfr # PG920W004
Zoro # G9192690
original price:
$52.59
51% off
new price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Size 10.1 oz
- Color White
- Adheres To Polyurethane, Bitumen, Ply, Metal, Concrete
- Dry Time 1 to 3 hr
Product Information
- Brand Henry
- MFR # PG920W004
- Zoro # G9192690
- UPC # 081725047549
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.1 oz |
Container Size | 10.1 oz |
Description
Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 10.1 oz, White, Finish Unfinished, VOC Content 25 g/L, Surface Asphaltic Roof Coatings, Application Temperature 35 Degrees to 120 Degrees F, ASTM D412 Standards, For Use With Patching Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 2" circle, Clear, 40 mil, 100PK (4910)
- POLYKEN Foil Tape, Rubber Adhesive, 72mm W, Silver (337)
- RED HEAD Glue Stick, White, 0.28 oz (09899)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- HENRY Repair Fabric, 4 in x 150 ft, Roll, White (HE296195)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE687406)
- HENRY Roofing Sealant, 1 gal, Pail, White (HE289046)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- HENRY Wet Patch Black Rubber Leak Stopper Roof Patch 10.1 oz (HE209004)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE209GR004)
- U S GYPSUM USG 380270072 Joint Compound, Paste, 1.75 pt (380270)
- Henry Wall Repair Patching