Shop All Wall Repair Patching
Henry
Roof Repair Fabric, 6 in x 25 ft, Roll, Yellow
Mfr # HE183196
Zoro # G5223617
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Roll
- Size 6 in x 25 ft
- Color Yellow
- Adheres To Roof Cement, Roofing
- Application Reinforcement and Coating Purpose
Product Information
- Brand Henry
- MFR # HE183196
- Zoro # G5223617
- UPC # 081725183971
- Country of Origin China
- Category Wall Repair Patching
Dimensions
Size | 6 in x 25 ft |
Fabric Container Size | 6 in x 25 ft |
Details
Item | Roof Repair Fabric |
Container Type | Roll |
Color | Yellow |
Adheres To | Roof Cement, Roofing |
Application | Reinforcement and Coating Purpose |
For Use With | Roof Cement |
Coverage | 6 in x 25 ft Roll |
Base Type | Glass |
Resin Type | Resin Coated Glass Fabric |
Finish | Unfinished |
For Use On | Flashing, Planter Boxes, Roofs, Tank Lining Systems |
Reflective | No |
Basic Surface Type | Multi-Surface |
Surface Material | Metal |
Roof Item Type | Fabric |
Resistance Properties | Acid Resistant |
Durability | Non-Fibered |
Roof Application | Roof Fabric |
Coverage Area | 6 in x 25 ft/roll |
Roof Coating Technology | Roof Repair Fabrics |
Heat Resistant | Yes |
Description
Roof Repair Fabric, Resin Type Resin Coated Glass Fabric, Size 6 in X 25 ft Roll, Yellow, Finish Unfinished, Coverage 6 in x 25 ft Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- SCOTCH 3M™ 202 Masking Tape, 5.4 Mil, 1" x 60 yds., Natural, 36/Case (T935202)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- HENRY Roofing Sealant, 10.1 oz, Cartridge, Black (PG928004)
- HENRY Roof Leak Repair, 5 gal, Pail, Black (HE208071)
- HENRY Henry 549 FeatherFinish Underlayment Patch 7LB (549 7LB)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE209GR004)
- Henry Wall Repair Patching