Shop All Wall Repair Patching
Henry
Roof Leak Repair, 1 gal, Pail, Black
Mfr # HE209042
Zoro # G5223635
Sold in multiples of 4 for $195.16
$195.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 1 gal
- Color Black
- Adheres To Composition, Mineral Surface Cap Sheet, Asphalt Coated, SBS Modified Metal and Masonry Roof
- Dry Time 2 to 24 hr
Product Information
- Brand Henry
- MFR # HE209042
- Zoro # G5223635
- UPC # 081725209404
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 0.9 gal |
Description
Roof Leak Repair, Base Type Oil, Resin Type Asphalt, Size 0.9 gal, Black, Coverage 12.5 sq ft/gal, Dry Time 2 to 24 hr, VOC Content 300 g/L, Application Temperature Room Temperature, ASTM D3409, ASTM D4586 Standards
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Epoxy Adhesive, Gray, Syringe (80638)
- DAP Spackling Paste, 1 pt, Tub (12141)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- HENRY Underlaymnt Ptch Henry 549 7Lb (12163)
- HENRY Plastic Roof Cement, 3.5 gal, Pail, Black (HE204061)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE587372)
- HENRY Henry Wet Patch 208R Series HE208061 Roof Cement, 3.5 gal Can (HE208061)
- HENRY Roofing Sealant, 1.9 gal, Pail, White (PG923W120)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- FLEX SEAL Flex Paste 1 lb. Jar White (PFSWHTR16)
- Henry Wall Repair Patching