Shop All Caulks & Sealants
Henry
Henry 1415579 Smooth White Elastomeric Acrylic Roofing Sealant; 3.5 gal
Mfr # 1415579
Zoro # G404108941
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Henry
- MFR # 1415579
- Zoro # G404108941
- UPC # 81725289604
- Country of Origin Unknown
- Category Caulks & Sealants
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Sheen: Smooth
- Color: White
- Coating Material: Elastomeric Acrylic
- Container Size: 3-1/2 gal. Cold
- Application: No
- Water Based: Yes
- Transparency: Solid
- Fiber Reinforced: No
- Country of Origin: Canada
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, Cove Base Plus Series, Beige, 28 oz, Cartridge (3402)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- OATEY Lube Pvc Pipe Joint Qt (30600)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- HENRY HE532410 5 Gallon Driveway Asphalt Resurfacer (HE576565)
- HENRY Henry HE612046 Acrylic Sealer; Clear (HE612046)
- HENRY Sealant Roof Elstmrc Wht 11Oz (HE289004)
- HENRY Henry HE308004 11 Oz Elastomeric Driveway Crack Repair (6243661)
- GE Window & Door Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (2863841)
- BASF MasterSeal NP 1 Aluminum Gray Elastomeric Polyurethane Sealant 10.1 oz (NP1ALGRY12)
- KRAKENBOND Krakenbond Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black (KR804APS)
- Henry Caulks & Sealants