Shop All Concrete and Asphalt Repair - Patches and Compounds
Henry
Flashing Cement, 5 gal, Pail, Black
Mfr # HE505571
Zoro # G7781159
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal
- Color Black
- Adheres To Composition, Mineral Surface Cap Sheet, Asphalt Coated, SBS Modified Metal and Masonry Roof
- Container Size 5 gal
Product Information
- Brand Henry
- MFR # HE505571
- Zoro # G7781159
- UPC # 081725505704
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Flashing Cement, Base Type Oil, Resin Type Asphalt, Size 5 gal, Black, Finish Unfinished, Coverage 12.5 sq ft/gal, Dry Time 12 to 24 hr, Dry Time Recoat 24 hr, VOC Content 300 g/L, Surface Asphalt Coated, Chimney Flashings, Gutters, Joints In Metal Edging, Masonry Roofs, Metal Flanges, Metal Roofs, Roof Membranes, Skylights, Vents, Application Temperature Room Temperature, ASTM D4586 Standards, For Use With Chimneys, Firewalls
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Gum, 100 ft, Roll, Gray (4PDF5)
- SCOTCH Performance Masking Tape, 36 mm x 55 m (PN26338)
- QUIKRETE Quikrete Hydraulic Waterstop Cement, Gray/Gray Brown, Granular, 4.5 kg Pail (112612)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- HENRY Patch Concrete Exterior 20Lb (16336)
- HENRY HENRY Floor Leveler 544 Series 12152 Floor Leveler, 40 lb Bag (12152)
- HENRY HENRY 16362 Concrete Resurfacer, Solid, Gray, 40 lb Bag (16362)
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- HENRY Black Asphalt Rubber-Based Driveway Crack Repair 10.1 oz (HE308004)
- HENRY 11 lb. Blacktop Patch, Flat Finish, Black, Solvent Base (HE304044)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- Henry Concrete and Asphalt Repair - Patches and Compounds