Shop All TV Stands & Entertainment Centers
Henn & Hart
Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert
Mfr # TV1012
Zoro # G003948603
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Henn & Hart
- MFR # TV1012
- Zoro # G003948603
- UPC # 810062531882
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Strong geometric lines and an inset electric fireplace set this modern farmhouse-inspired TV stand apart. Its X-shaped black metal accents offset the rich wood tone, creating a warm neutral color palette that will blend seamlessly into any design scheme. Stay warm and cozy while you take in the big game, a movie marathon, or that season finale everyone’s been talking about.
Features- Accommodates TVs up to 65" Features an electric fireplace insert with crystal-look rocks and LED faux-flames
- Fireplace insert features 4777 BTUs (heat coverage for 400 sq feet) and an automatic temperature cut-off for safety
- Features easy assembly
- Clean with a soft, dry cloth; no harsh chemicals or abrasive cleaning materials
- Color: White
- Collection: Sawyer
- Dimension: 58 W x 15.75 D x 24 H in.
- Weight: 95.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- HENN & HART Granger White Oak TV Stand (TV0402)
- SAUDER Entertainment Credenza Rao , Accommodates up to a 70 in. TV weighing 95 lbs (429346)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood TV Stand (193-12377-ZORO)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- AVONDALE 86" Console (IMAE380G)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- Henn & Hart TV Stands & Entertainment Centers