Henn & Hart TV0565 Winthrop 70 in. Blackened Bronze TV Stand with Metal Shelves
Mfr # TV0565
Zoro # G903951482
Product Information
- Brand Henn & Hart
- MFR # TV0565
- Zoro # G903951482
- UPC # 810325035652
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
A must-have for living areas and entertainment spaces, this TV stand sets the stage for the big game, a movie marathon, or that season finale everyones been talking about. Crafted from steel, it strikes a clean-lined silhouette and boasts a blackened bronze finish paired with matching metal shelves for a look that blends with nearly any color palette. Accommodates TVs up to 80". Hand crafted blackened bronze finish is applied to the steel frame. Top and shelves are made of metal. Weight capacity is 75 lbs. Features easy assembly. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Winthrop 70 in. Blackened Bronze TV Stand with Metal Shelves
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Bronze
- Size: 70 in.
- Weight: 61.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 60", 30" W, 60" L (65513)
- ARTISTIC WEAVERS Pollack Hannah Runner Hand Tufted Area Rug- Light Grey - 2 x 8 ft. (AWPL2232-28)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Ottoman (140-7551)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- HENN & HART Granger White Oak TV Stand (TV0402)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- FURINNO Furinno Turn-N-Tube No Tools 3D 3-Tier Entertainment TV Stands; Black - 16.2 x 43.8 x 11.7 in. (12250R1WN/BK)
- Henn & Hart TV Stands & Entertainment Centers