Henn & Hart TL0303 Neo Brass Table Lamp with Solid Wheel Pulley System
Mfr # TL0303
Zoro # G803909989
Product Information
- Brand Henn & Hart
- MFR # TL0303
- Zoro # G803909989
- UPC # 810325033030
- Country of Origin China
- Category Table Lamps
Description
Fusing function and industrial style, this desk lamp is the statement piece you need on your table top. It features a streamlined pulley system so you can adjust its height to suit your task. Crafted from metal in your choice of neutral metallic finishes, this table lamp is perfect for a vintage-inspired look on your desk. A dome-shaped shade completes the look for your office or bedroom ensemble. The base is a golden brass metal. Paired with a dome-shaped shade. This shade is made of metal. Rated for one 60W incandescent bulb, 9W LED bulb, 13W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Features- Neo Brass Table Lamp with Solid Wheel Pulley System
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- E26-base bulb
- Finish: Brass
- Weight: 14.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- MAKITA 18V LXT® Adjustable Beam LED Flashlight (DML808)
- WESTINGHOUSE Westinghouse 04768 150W; Single Ended Halogen Light Bulb - Clear (304033)
- ILC Replacement for Lancaster Pump 7-q7 Quartz Sleeve replacement light bulb lamp (7-Q7 QUARTZ SLEEVE LANCASTER PUMP)
- HENN & HART 11.88 in. Henderson Brass Arc Table Lamp with White Milk Glass Shade (TL1126)
- HENN & HART Henn & Hart TL0483 Dunand Blackened Bronze Table Lamp (TL0483)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- Henn & Hart Table Lamps