Shop All Coffee Tables
Henn & Hart
Henn & Hart CT0066 Athena 45 in. Brass Finish Coffee Table
Mfr # CT0066
Zoro # G803692331
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Henn & Hart
- MFR # CT0066
- Zoro # G803692331
- UPC # 810325030664
- Country of Origin China
- Category Coffee Tables
Description
The geometric shapes of this coffee table add to its Hollywood Regency appeal and overall glam look. Form meets function as the lower shelf is stylishly raised to offer additional shelf space. It seamlessly fits into any room with your choice of neutral metallic finishes. Hand crafted gold finish is applied to the steel frame. Tempered glass shelves. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Athena 45 in. Brass Finish Coffee Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Brass
- Size: 45 in.
- Weight: 55.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 24" Mirror (AWAA1620)
- CELEBRATIONS ADJUSTABLE GARLAND TIE 10PC (72022-10GOSACP)
- HENN & HART Henn & Hart CT0245 Calix Brass Finish Coffee Table (CT0245)
- HENN & HART Rigan Blackened Bronze Round Coffee Table (CT0131)
- HENN & HART Dixon Blackened Bronze Coffee Table (CT0058)
- HENN & HART Sivil Brass Finish Coffee Table with Glass Shelf (CT0200)
- HENN & HART Alexis 45 in. Brass Finish Coffee Table (CT0380)
- ALATERRE FURNITURE 40 W, 15 L, 29 H, MDF Top, Concrete Gray (ANNP1471)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- Henn & Hart Coffee Tables