Shop All Gasket Sealants
This Product is Discontinued
Henkel
Loctite 567 Tb 250Ml En (Discontinued)
Mfr # 2087069
Zoro # G204369665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Pipe Sealing,Thread Sealing
- Color Off White
- Temp. Range -65.0 °F - 400.0 °F
- For Use With Metal,Metal Aluminum,Metal Steel - Galvanized Steel,Metal Steel - Stainless Steel,Thread Type Coarse,Thread Type Tapered
- Green Certification or Other Recognition UL
Product Information
- Brand Henkel
- MFR # 2087069
- Zoro # G204369665
- UPC # 30079340010391
- Country of Origin United States
- Category Gasket Sealants
Details
Application | Pipe Sealing,Thread Sealing |
Color | Off White |
Temp. Range | -65.0 °F - 400.0 °F |
For Use With | Metal,Metal Aluminum,Metal Steel - Galvanized Steel,Metal Steel - Stainless Steel,Thread Type Coarse,Thread Type Tapered |
Green Certification or Other Recognition | UL |
Viscosity | 540000.0 mPa·s |
Characteristics | Immediate Low Pressure Sealing,Oil Tolerant,Strength Low Strength,Temperature High Temperature,Thixotropic |
Description
Loctite 567 Thread Sealant with PTFE 250 ml
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.