Shop All Picture Hangers & Mirror Hanging Hardware
Henkel
Henkel PTY2 Poster Putty Removable/Reusable Nontoxic 2 oz. per Pack
Mfr # PTY2
Zoro # G303756380
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Henkel
- MFR # PTY2
- Zoro # G303756380
- UPC # 75353015117
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Description
Great for temporary mounting of paper items such as posters charts and decorations. It’s a safe clean alternative to tape nails glues tacks and staples—won't damage mounting surface. It is non-staining on most nonporous surfaces as well as nontoxic. Putty will not dry out. It’s removable and reusable again and again. Nontoxic.
For Use On: Adheres Paper to Clean Dry Surfaces. Capacity (Volume): 2.000 oz. Nontoxic: Yes. Compliance Standards: Conforms to ASTM D-4236.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #150 (BULK-FG-1975)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP95)
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- NATIONAL HARDWARE Brass-Plated Picture Hanger 20 lb , 10PK (N260-026)
- HILLMAN 2 Hole D-Ring Hanger, 2PK (50378)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH15-1ES)
- PRIME-LINE Mirror J Hanger Clip, 1 in. Wide, Stainless Steel Construction 6 Pack (U 9254)
- NATIONAL HARDWARE Brass-Plated Picture Hanger 50 lb , 4PK (N260-042)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER Eagle Push Pin Hangers 5PK (69788)
- Henkel Picture Hangers & Mirror Hanging Hardware