Shop All Rain Jackets
Helly Hansen
Rain Jacket with Hood, Green, XL
Mfr # 70300_490-XL
Zoro # G2671864
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material PVC
- Gender Men's
- Seam Style Microwelded
- Includes Raglan Sleeves
Product Information
- Brand Helly Hansen
- MFR # 70300_490-XL
- Zoro # G2671864
- UPC # 828252725331
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Cotton, Features Chemical Resistant, Cold Weather, Cuff Style Open, Thickness 0.45 mm
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- HELLY HANSEN Rain Jacket with Hood, Green, 2XL (70300_490-2XL)
- HELLY HANSEN Rain Jacket with Hood, Green, M (70300_490-M)
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, S (70129_310-S)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 3XL (70129_310-3XL)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- Helly Hansen Rain Gear