Shop All Rain Jackets
This Product is Discontinued
Helly Hansen
Rain Jacket with Hood, Green, M (Discontinued)
Mfr # 70148_770-M
Zoro # G2673517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Green
- Material Polyurethane
- Gender Men's
- Liner Material Polyester
Product Information
- Brand Helly Hansen
- MFR # 70148_770-M
- Zoro # G2673517
- UPC # 094716548086
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Garment Length | Thigh Length Rain Coat |
Description
Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyurethane, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester, Cuff Style Open, Thickness 0.19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.