Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Yellow, L
Mfr # 70129_310-L
Zoro # G5181854
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Length 31 1/2 in
- Fabric Weight 14 oz
- Gender Men's
Product Information
- Brand Helly Hansen
- MFR # 70129_310-L
- Zoro # G5181854
- UPC # 094725350960
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 1/2 in |
Fits Chest Size | 41 in to 42-1/2 in |
Maximum Chest Size | 42 1/2 in |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 1/2 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 1/2 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, M (70129_310-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 2XL (70129_310-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, S (70129_310-S)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XL (70129_310-XL)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 3XL (70129_480-3XL)
- 5.11 Tactical Rain Jacket, Unisex, Black, XS (48098)
- Helly Hansen Workwear and Protective Clothing