Shop All Rain Jackets
Helly Hansen
Rain Jacket, PVC/Polyester, Yellow, 3XL
Mfr # 70129_310-3XL
Zoro # G5181976
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Length 34 in
- Fabric Weight 14 oz
- Gender Men's
Product Information
- Brand Helly Hansen
- MFR # 70129_310-3XL
- Zoro # G5181976
- UPC # 094725350991
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 34 in |
Fits Chest Size | 50 in to 51-1/2 in |
Maximum Chest Size | 52 in |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- 3M PELTOR LEP-100/TEP-100 Disposable Foam Replacement Earpiece Ear Plugs, Flanged Shape, 27 dB, Gray, 25 PK (CCC-GRM-25)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 5XL (70129_310-5XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, M (70129_310-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, XS (70129_310-XS)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 6XL (70129_480-6XL)
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- Helly Hansen Rain Jackets