Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Orange, 4XL
Mfr # 70529_290-4XL
Zoro # G5181942
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Includes Elastic Suspenders
- Color Orange
- Resists Mildew, Oil, Water
- Liner Material PVC Coated Woven Polyester
Product Information
- Brand Helly Hansen
- MFR # 70529_290-4XL
- Zoro # G5181942
- UPC # 094725350922
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 45 in to 47 in |
Size | 4XL |
Maximum Chest Size | 55 in |
Minimum Waist Size | 45 in |
Maximum Waist Size | 47 in |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 4XL, Size-Body Type Regular, Color Orange, Inseam 35 in, Maximum Waist Size 47 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/Large) (1258FR-LZ-RD-LG)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- HELLY HANSEN Rain Bib Overall, Navy, M (70417_590-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, M (70529_310-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XS (70529_480-XS)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 6XL (70529_480-6XL)
- CONDOR FR Rain Bib Overall, Green, M (1FAZ7)
- Helly Hansen Rain Overalls