Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Navy, S
Mfr # 70529_590-S
Zoro # G5177715
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastic Suspenders
- Thickness 35 mil
- Color Navy
- Rainwear Style Rain Bib Overall
- Rainwear Ankle Style Hook-and-Loop
Product Information
- Brand Helly Hansen
- MFR # 70529_590-S
- Zoro # G5177715
- UPC # 094725351271
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 31 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 31 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size S, Size-Body Type Regular, Color Navy, Inseam 31 1/2 in, Maximum Waist Size 31 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, Arrow, 1In W, 30 ft. L (GT130EXL)
- ZORO SELECT Max(R) Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange/Red (Plug), Blue (Cord), 10 PK (MAX6)
- BAUSCH + LOMB Eye Wash, Removes Foreign Particles, 4 Fluid oz (BAL620252)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, L (70529_290-L)
- HELLY HANSEN Rain Bib Overall, Navy, 3XL (70417_590-3XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 5XL (70529_310-5XL)
- HELLY HANSEN Impertech Sanitation Bib, 70417-590-2XL, Men's, Navy, Polyurethane/Polyester (70417-590-2XL)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- Helly Hansen Workwear and Protective Clothing