Shop All Rain Overalls
Helly Hansen
Rain Bibs, PVC/Polyester, Army Green, L
Mfr # 70529_480-L
Zoro # G5181626
original price:
$65.82
8% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 410 g/sq m
- Material Polyester
- Inseam 33 in
- Rainwear Features Chemical Resistant, Wind Resistant
Product Information
- Brand Helly Hansen
- MFR # 70529_480-L
- Zoro # G5181626
- UPC # 094725350656
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Maximum Chest Size | 42 1/2 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size L, Size-Body Type Regular, Color Green, Inseam 33 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- DUNLOP Size 12 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- VF IMAGEWEAR Collared Lab Coat, XL, Navy (KT30NV RG 50)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, M (70529_480-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 2XL (70529_590-2XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- HELLY HANSEN Rain Bib Overall, Navy, 3XL (70417_590-3XL)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- Helly Hansen Workwear and Protective Clothing