Shop All Rain Overalls
Helly Hansen
Rain Bib Overall, Navy, 3XL
Mfr # 70417_590-3XL
Zoro # G3842237
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 170 g/sq m
- Material Polyurethane
- Rainwear Features Wind Resistant
- Inseam 35 in
Product Information
- Brand Helly Hansen
- MFR # 70417_590-3XL
- Zoro # G3842237
- UPC # 828252178267
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 46 in to 47 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 47 in |
Minimum Waist Size | 47 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 3XL, Size-Body Type Regular, Color Navy, Inseam 35 in, Maximum Waist Size 47 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Fabric Weight 170 g/sq m, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- EDGE EYEWEAR Polarized Safety Glasses, Amber Mirror Anti-Scratch, Polarized (TSK-XL215)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- HELLY HANSEN Rain Bib Overall, Navy, M (70417_590-M)
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, M (70529_590-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, M (70529_480-M)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 5XL (70529_310-5XL)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 2XL (O22007)
- Helly Hansen Rain Overalls