Shop All Neck Gaiters & Warmers
This Product is Discontinued
Helly Hansen
Flame Resistant Neck Gaiter, Blue, Blend of Kermel(R), Viscose and Beltron Interlock (Discontinued)
Mfr # 79893_560-STD
Zoro # G4792873
This Product is Discontinued
Key Features
- Color Family Blue
- ATPV Rating 12.2
- Arc Flash PPE Category 2
- Material Blend of Kermel(R), Viscose and Beltron Interlock Knit
- Size One Size
Product Information
- Brand Helly Hansen
- MFR # 79893_560-STD
- Zoro # G4792873
- UPC # 094722419639
- Country of Origin Bangladesh
- Category Neck Gaiters & Warmers
Dimensions
Size | One Size |
Details
Item | Flame-Resistant Neck Gaiter |
Color Family | Blue |
ATPV Rating | 12.2 |
Arc Flash PPE Category | 2 |
Material | Blend of Kermel(R), Viscose and Beltron Interlock Knit |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | ASTM F1506, ASTM F2302 |
Fabric Weight | 8 oz. |
Material (Wt) | Beltron Interlock Knit, Kermel(R), Viscose |
Material Trade Name | Beltron Interlock Knit, Kermel(R), Viscose |
Garment Type | Neck Gaiter |
Description
ATPV Rating 12.2, Arc Flash PPE Category 2, Color Blue, Fabric Weight 8 oz., Flame-Resistant Neck Gaiter, Material Trade Name Beltron Interlock Knit, Kermel(R), Viscose, Size One Size, Standards ASTM F1506, ASTM F2302, Garment Type Neck Gaiter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.