Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Helly Hansen
Bib Overalls, Orange, PVC
Mfr # 70530_200-S
Zoro # G7713151
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Orange
- Fits Waist Size 30 in
- Material Polyester
- Fabric Weight 14 oz
Product Information
- Brand Helly Hansen
- MFR # 70530_200-S
- Zoro # G7713151
- UPC # 094722182113
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Maximum Waist Size | 33 in |
Details
Item | Bib Overalls |
Color | Orange |
Material | Polyester |
Fabric Weight | 14 oz |
Inseam | 31 in |
Closure Type | Snap |
Features | 100% Waterproof |
Standards | 1, EN 14116 INDEX 1/5H/40, EN 343 CL 3 |
Seam Style | Sewn |
Number of Outside Pockets | 0 |
Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Includes Lining | Yes |
Includes Belt Loops | No |
Ankle Type | Open |
Waist Closures | Snap |
Description
Bib Overalls, Material Polyester, Size S, Color Orange, Inseam 31 in, Maximum Waist Size 33 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Ankle Type Open, Fabric Weight 14 oz, Standards 1, EN 14116 INDEX 1/5H/40, EN 343 CL 3, Waist Closure Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- HONEYWELL SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA8RGM)
- RADWEAR USA Radians LHV-5ANSI-CT Type R Class 2 Safety Vest (LHV-5ANSI-CT-XL)
- HELLY HANSEN Bib Overalls, Orange, PVC, M (70530_200-M)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- Helly Hansen Flame Resistant & Arc Flash Overalls & Coveralls