Shop All Work Pants and Shorts
Helly Hansen
Alta Insulated Pants, 38in, Fluor Yellow
Mfr # 70445_369-2XL
Zoro # G9359795
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material 100% Polyamide, Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 200 g
Product Information
- Brand Helly Hansen
- MFR # 70445_369-2XL
- Zoro # G9359795
- UPC # 094727926361
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 44 in |
Details
Item | Alta Insulated Pants |
Color | Black/Yellow |
Material | 100% Polyamide, Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 200 g |
Lining Material | 100% Polyester |
Number of Outside Pockets | 0 |
Closure Type | Cord Lock, Elastic Waist with Draw Cord |
Garment Style | Women's Shorts |
Pockets | 0 |
Includes Belt Loops | Yes |
Wind-Resistant | Yes |
Series | 70445 |
Features | Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure |
Waist Closure | Draw Cord Adjustment |
Standards | ANSI/ISEA 107:2015 |
Water-Resistant | Yes |
Insulated for Cold Conditions | Yes |
ANSI Class | E |
Includes Hammer Loop | No |
Description
Alta Winter Pant, ANSI Class E, Gender Men's, Style Alta Winter Pant, Color Black/Yellow, Material 100 Percent Polyamide, Polyester, Waist Closure Draw Cord Adjustment, Number of Outside Pockets 0, Fabric Weight 200 g, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 34 in, Maximum Waist Size 44 in, Size 2XL, Standards ANSI/ISEA 107:2015, Features Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure, Includes Belt Loops Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- SIGNMISSION OSHA Sign, Overhead Crane Disconnect, 14in X 10in Alum, 10" W, 14" L, Landscape, OS-DS-A-1014-L-2073 (OS-DS-A-1014-L-2073)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZC7)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- Helly Hansen Workwear