Shop All Marine & Boat Lighting
Hella Marine
Led Strip Light White Led 24V
Mfr # 958124401
Zoro # G5074265
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hella Marine
- MFR # 958124401
- Zoro # G5074265
- UPC # 760687166566
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
LED Surface Strip Light - White LED - 24V - No Switch. The Surface Mount Strip lamps from Hella marine are completely sealed, UV and corrosion resistant with an ultra-low profile meaning these lamps are easy to install and ideal for interior or exterior applications.. Offering exceptional light output and an ultra-low power consumption of <3W, these lamps are an ideal replacement for bulky fluorescent lighting. Producing 250 lumens (White) and offering a leading CRI rating of 85 these LEDs will enhance the appearance of your vessel and provide bright and accurate illumination.. The low profile design offers an effortless surface mount installation almost anywhere on board. Fastenings at each end of the lamp body are covered by snap-on end caps for a clean and modern appearance.. Purpose designed for the harsh marine environment, surface mount strip lamps are salt water durable and thoroughly tested to withstand high levels of vibration, impact, and shock loads. The housings are precision manufactured from advanced UV resistant acrylic and are completely sealed, therefore ideal for interior and exterior, wet or dry applications.. These lamps are an excellent for chart lamps, above bench tops, bulk head lamps and around bait boards to name only a few applications.. Hella marine surface mount LED strip lamps offer class leading energy efficiency and unmatched durability. Specifications:. Lens Material: UV resistant enhanced impact acrylic. Color Temperature:5000K (White). Power Consumption: < 3.0W ( < 0.25A @ 12V / < 0.16A @ 24V ). Operating Voltage: 12V DC or 24V DC. Dimming" Hella marine Dimmer 5XA 998 572-001. Cable: Pre-wired with 500mm of twin core cable. Degree of Protection: Completely Sealed IP 67. Installation: Surface Mount. Weight: 75g (including cable). Approvals: CE.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 5-Flat To 7-Round Coil Cord Adaptor (51591)
- SEA DOG Hinge-Htc Long Ss, #205285-1 (205285-1)
- GATES Molded Coolant Hose, 22063 (22063)
- DOUBLE HH Double HH 81981 0.31 x 2.25 in. Square Wire Lock Hitch Pin (153833)
- HELLA MARINE EuroLED 75 3" Round Screw Mount Down Light - Warm White L (958109021)
- HELLA MARINE 24V Polished Ss Rim Blue Led Courtesy Lamp (980503221)
- HELLA MARINE Value Fit LED 4 Cube Flood Light - White (357204041)
- HELLA MARINE Naviled 360 Compact All Around Fixed Surface Mount (980960001)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp White Black White (980869301)
- HELLA MARINE Masthead Navigation Light Incadescent 2Nm Black (3562005)
- LUMITEC High Power/Pedestal Mnt Flood Light-Brushed Finish-White Dimming (101133)
- Hella Marine Marine & Boat Lighting