Shop All Marine & Boat Lighting
Hella Marine
EuroLED 75 3in Round Screw Mount Down Light - Warm White LED - White Plastic Rim - 24V
Mfr # 958109111
Zoro # G209895497
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hella Marine
- MFR # 958109111
- Zoro # G209895497
- UPC # 9416325238492
- Country of Origin New Zealand
- Category Marine & Boat Lighting
Description
EuroLED 75 3in Round Screw Mount Down Light - Warm White LED - White Plastic Rim - 24V. Stylish, reliable, and energy-efficient, these lamps will provide excellent illumination to enhance interior and exterior spaces. The EuroLED 75 uses a highly efficient optical system that produces a very wide and even illumination that is specifically designed to reduce individual light source glare, which can lead to discomfort and eye strain This precision optic, coupled with the latest LED technology delivers exceptional color rendering, reproducing colors in their natural richness. The EuroLED 75 replicates the pleasing appearance of a traditional round lamp but contains all the advantages of high efficacy, and durable solid-state light - giving you the best of both worlds. EuroLED 75 is available in warm or neutral white which will beautifully enhance the materials chosen for your vessel. Screw or spring mount options, pre-wired and sized for a standard cut out make new or refit installation a breeze. Hella marine EuroLED lamps are completely sealed and manufactured using the highest grade materials that will not corrode, fade or embrittle in the harsh marine environment. Innovative, ceramic-based thermally conductive materials dissipate heat generated by the LEDs, thereby extending the life of the luminaire, whilst being completely corrosion free. This means you can use the same light fittings for both the interior and exterior to create a clean and consistent lighting plan. Like all Hella marine LED lamps, the EuroLED 75 .Specifications: Rim material: UV-resistant plastic or 316 stainless steel options. Color Temperature: 5000K White, 2700K Warm White. Dimming: Via PWM or Voltage Resistive dimmer. Cable: Pre-wired with 150mm tinned marine cable. Operating Voltage: 12V or 24V DC options. Power Consumption: <3W <0.19AAT12V DC / <0.1AAT24V DC. Degree of Protection: IP6K7 & IP6K9K Completely sealed. Installation: Screw or Spring Clip options. Approvals: CE, RCM. Manufactured In: New Zealand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Aqua Pro Marine 7.7" Speakers (PLMRX77)
- VELVAC Male Elbow, 90 deg., 5/8"x3/4" (016278)
- WILTON JTJ-5ST, 5T Toe Jack (JTJ-5ST)
- DORMAN Compressor, 949-008 (949-008)
- HELLA MARINE Slim Line Courtesy Warm White White Rim (980500741)
- HELLA MARINE NaviLED Port & Starboard Pair - 2nm - Colored Lens/White (980520811)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- HELLA MARINE Naviled 360 Compact All Around Fixed Surface Mount (980960001)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- HELLA MARINE Tri-Color Navigation Light Incadescent Black With (2984601)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- Hella Marine Marine & Boat Lighting