Shop All Marine & Boat Lighting
Hella Marine
Bi-Color Navigation Light Incadescent 1Nm Black
Mfr # 3562045
Zoro # G5070713
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hella Marine
- MFR # 3562045
- Zoro # G5070713
- UPC # 760687099154
- Country of Origin Austria
- Category Marine & Boat Lighting
Description
Bi-Color Navigation Lamp- Incandescent - 1nm - Black Housing - 12V. Compact and proven navigation lamps for yachts and powerboats.. Saltwater resistant and non-magnetic, 3562 series lamps feature a 'snap lock' housing allowing bulbs to be changed without tools.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 1 Nautical Mile. Bulb: 12V / 10W SV8.5 included. Installation: Vertical surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 54. Approvals: IMO Col Reg 72, RINA, USCG, ABYC A-16, Maritime NZ.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dual Battery Isolator Switch (6391050)
- FOUR SEASONS Compr. Oil-Pag Pag Oil, 69080 (69080)
- BETA Triangular Oil Drain Plug Socket (014940289)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- HELLA MARINE Port Navigation Light Incandescent 1Nm Black 12V (3562035)
- HELLA MARINE NaviLED PRO Masthead Navigation Lamp - 3nm - Black Housin (959940201)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- HELLA MARINE Euroled 75 3" Round 24V Warm White Spring Mount (958109621)
- HELLA MARINE EuroLED 75 3" Round Screw Mount Down Light - Warm White L (958109021)
- BAJA DESIGNS LP4 PRO LED LIGHT POD PAIR(DRIVING/COMBO;CLEAR) (297803)
- Hella Marine Marine & Boat Lighting