Shop All Marine & Boat Lighting
Hella Marine
Bi-Color Navigation Incandescent Light 2Nm Black
Mfr # 2984315
Zoro # G5074938
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hella Marine
- MFR # 2984315
- Zoro # G5074938
- UPC # 760687098973
- Country of Origin Austria
- Category Marine & Boat Lighting
Description
Bi-Color Navigation Light - Incandescent - 2nm - Black Housing - 12V. Internationally approved navigation lamps. Non-magnetic and saltwater resistant.. Housing 'snaps' to base without screws.. 2984 series navigation lamps feature a vertically hanging bulb and contacts in the upper area of each lamp to prevent corrosion.. Specifications:. Material Description: UV and impact resistant plastic housing and lens. Minimum Visible Distance: 2 Nautical Mile. Bulb: 12V / 25W BAY15d included. Installation: Vertical surface mount. Cable Entry: Through base plate with rubber grommet. Degree of Protection: IP 55. Approvals: IMO Col Reg 72, USCG, ABYC A-16, Maritime NZ.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- AGS Accufit Oil Drain Plug M14x1.25, 1 per Bag (ODP-00008B)
- GROTE LIGHTING MIRROR-8.5-BLACK- CONVEX HEAD (16032)
- ORION Safety Whistle - 2 Pack (676)
- HELLA MARINE NaviLED PRO Stern Navigation Lamp - 2nm - Black Housing (959909001)
- HELLA MARINE Masthead Navigation Light Incadescent 2Nm Black (3562005)
- HELLA MARINE Sea Hawk-XLR LED Floodlight - White LED/White Housing (980740011)
- HELLA MARINE Slim Line Courtesy Hi Intensity Blue White Bezel 12V (980502241)
- HELLA MARINE 24V Polished Ss Rim Blue Led Courtesy Lamp (980503221)
- HELLA MARINE NaviLED Stern Navigation Lamp - 2nm - Black Housing (980520501)
- TECNIQ 8" Ev White Light Chrome Trim 2 Stage (TQ E08-WC10-1)
- Hella Marine Marine & Boat Lighting