Hella Marine

2 Speed Turbo Fan 24V Black


product price: $83.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

2-Speed Turbo Fan - 24V - Black. Universal fans from the versatile and well respected Turbo" range.. Can be turned and pivoted in all directions, and locked in position.. Features: 150mm diameter fan blade with guard. High air moving capacity with low power consumption. Two speed switch in front of the blade guard. Side, upright or pendant mounting. Quality German motor provides very quiet operation Specifications: Material Description: Impact resistant plastic. Switch: Integrated 2 stage rotary. Output / Speed 1: 70L / sec.. Output / Speed 2: 95L / sec.. Power Consumption: 6.5W. Installation: Pre-wired with 140mm of cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.