Shop All Lab Equipment Parts
Helix Suspension Brakes & Steering
Helix Suspension Brakes & Steering 334050 28 in. Paintable Roadster Steering Floor Shift Column with 9 Hole Wheel Adapter
Mfr # 334050
Zoro # G204133860
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Helix Suspension Brakes & Steering
- MFR # 334050
- Zoro # G204133860
- Country of Origin China
- Category Lab Equipment Parts
Description
Helix steering columns deliver the highest quality and performance in a compact column. Steering column is designed for use with floor shifter. Each column comes complete with a billet dress up kit (Tilt/turn signal levers and hazard knob), and wiring connector.
Specifications- Column Style: Floor Shift
- Number of Holes: 9
- Size: 28 in.
- Weight: 15.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- CAPLUGS Silicone Flangeless Plug, Yellow, PK250 (UFP00406)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- UNITED SCIENTIFIC Soft-Grip Spatula, 3 (SSSG03)
- MARSHALL STAMPING ExtendOColumn Series Round Column, 8 ft 3 in to 8 ft 7 in (AC383/3837)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- MARSHALL STAMPING ExtendOColumn Series Round Column, 8 ft 6 in to 8 ft 10 in (AC386)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- UNITED SCIENTIFIC Led Array (LEDA01)
- Helix Suspension Brakes & Steering Lab Equipment Parts