Shop All Engine Components
Helix Suspension Brakes & Steering
Helix Suspension Brakes & Steering 311743 11 in. Disc Brake Kit with 2 in. Drop Spindle Big Brakes for Mustang II
Mfr # 311743
Zoro # G804074631
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Helix Suspension Brakes & Steering
- MFR # 311743
- Zoro # G804074631
- UPC # 802269219328
- Country of Origin China
- Category Engine Components
Description
This kit includes Mustang 2 2-inch drop spindles as well as the 11-inch big brake kit. Helix has designed this kit as a direct bolt on. No need to remove spindles and ball joints just bolt on and go. Includes everything you will need to to convert your stock Mustang II brakes to BIG 11 inch Brakes. All kits come with installation instruction for fast and easy installation. Works with most 14 inch wheels.
Compatibility- Mustang II
- Drop Size: 2 in.
- Brake Size: 11 in.
- Size: 5 x 4.75 in.
- Weight: 68.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule IL200 In-Line Submersible Pump - 2.8gpm - 12V (IL200)
- LAWNBOY Oil 2-Cycle 8Oz Lawnboy (89930)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Blk (200105-396-025)
- GROCO 1" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-1000-W)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 23298 11 in. Dia. Cadmium Plated Single Diaphragm Power Brake Booster for CPP; Wilwood; Baer (23298)
- ZEROSTART High Capacity Circulation Heater - Regulating Thermostat Replacement, 100-120 deg F 38-49 deg C (3300095)
- ASSENMACHER SPECIALTY TOOLS Toyota Brake Bleeder Adapter (TOY18B)
- FEL-PRO Thermostat Gasket, 35162 (35162)
- DORMAN Headlamp Knob, 76897 (76897)
- DORMAN Non-Pressurized Coolant Reservoir, 603-5501 (603-5501)
- PENNGRADE MOTOR OIL Penngrade Motor Oil BPO71156 SAE 50 High Performance Oil - 1 qt. Bottle (BPO71156)
- Helix Suspension Brakes & Steering Engine Components