Shop All Cable Protectors
Heli-Tube
5/8 In. OD X 50FT Natural Polyethylene Spiral Wrap
Mfr # HT 5/8 C-50
Zoro # G209483335
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Outside Diameter 5/8"
Product Information
- Brand Heli-Tube
- MFR # HT 5/8 C-50
- Zoro # G209483335
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Diameter | 5/8" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- SELKIRK CORPORATION Selkirk 206206 6 In. 15 Degree Insulated Elbow Kit (6001978)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- HELI-TUBE 5/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 5/8 C-25)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- HELI-TUBE 1/4 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/4 C BLU-50)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- Heli-Tube Cable Protectors