Shop All Cable Protectors
Heli-Tube
3/8 In. OD X 50FT Green Polyethylene Spiral Wrap
Mfr # HT 3/8 C GR-50
Zoro # G409483203
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 3/8"
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 C GR-50
- Zoro # G409483203
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W; 8,500 W Rated, 10,625 W Surge, 120/240V AC (201083)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- HELI-TUBE 3/8 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-50)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- HELI-TUBE 1/2 In. OD X 100FT Black Nylon Spiral Wrap (HT 1/2 N-B-100)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- Heli-Tube Cable Protectors