Shop All Cable Protectors
Heli-Tube
3/8 In. OD X 100FT Black Polyethylene Spiral Wrap
Mfr # HT 3/8 UR-100
Zoro # G409483166
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Outside Diameter 3/8"
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 UR-100
- Zoro # G409483166
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100' |
Outside Diameter | 3/8" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 15 FT BK (62460-15E)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- HELI-TUBE 3/16 In. OD X 100FT Nylon Spiral Wrap (HT 3/16 N-100)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- Heli-Tube Cable Protectors