Shop All Cable Protectors
Heli-Tube
3/8 In. OD X 100FT Black Nylon Spiral Wrap
Mfr # HT 3/8 N-B-100
Zoro # G909483185
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Product Information
- Brand Heli-Tube
- MFR # HT 3/8 N-B-100
- Zoro # G909483185
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100' |
Outside Diameter | 3/8" |
Details
Material | Nylon |
Color | Black |
Description
Features the same properties as Natural Nylon with the added benefit of an ultraviolet absorber so that it can be used in direct sunlight for long periods of time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- BELKIN 3Ft Cat6 Snagless Patch Cable, Utp, Blue Pvc Jacket, 23Awg, 50 (A3L980B03-BLU-S)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- HELI-TUBE 1-1/4 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1 1/4 UR-50)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- Heli-Tube Cable Protectors