Shop All Cable Protectors
Heli-Tube
3/4 In. OD X 100FT Nylon Spiral Wrap
Mfr # HT 3/4 N-100
Zoro # G109483237
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 N-100
- Zoro # G109483237
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100' |
Outside Diameter | 3/4" |
Details
Material | Nylon |
Color | Natural |
Description
Natural Nylon is a self extinguishing and does not produce any toxic or irritating byproducts even when exposed to an open flame or excessive operating tempatures. Recommended for use in enclosed enviorments where the possibility of fire exists, this amterial is also lightweight, highly abrasion resistant, and operates over a wide tempature range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (6EAW1)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- HELI-TUBE 3/16 In. OD X 100FT Nylon Spiral Wrap (HT 3/16 N-100)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- GEC Global Industrial 1-Channel Drop Over Cable Protector, 18,000 lbs. Capacity, Yellow (670624)
- Heli-Tube Cable Protectors