Shop All Cable Protectors
Heli-Tube
3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap
Mfr # HT 3/4 C-100
Zoro # G409483142
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Natural
- Outside Diameter 3/4"
Product Information
- Brand Heli-Tube
- MFR # HT 3/4 C-100
- Zoro # G409483142
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100' |
Outside Diameter | 3/4" |
Details
Material | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LP-CC-1-1/4)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- HELI-TUBE 3/8 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-100)
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- HELI-TUBE 1 In. OD X 100FT Black Nylon Spiral Wrap (HT 1 N-B-100)
- HELI-TUBE 1-1/2 In. OD X 25 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-25)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- Heli-Tube Cable Protectors