Shop All Cable Protectors
Heli-Tube
3/16 In. OD X 100FT Black Polyethylene Spiral Wrap
Mfr # HT 3/16 UR-100
Zoro # G209483137
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Outside Diameter 3/16"
Product Information
- Brand Heli-Tube
- MFR # HT 3/16 UR-100
- Zoro # G209483137
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100' |
Outside Diameter | 3/16" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- QUEST MFG 4-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02LEK)
- HELI-TUBE 3/16 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/16 UR-50)
- HELI-TUBE 3/8 In. OD X 25FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-25)
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- HELI-TUBE 1/4 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/4 C BLU-50)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- Heli-Tube Cable Protectors