Shop All Cable Protectors
Heli-Tube
1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap
Mfr # HT 1/2 C PU-50
Zoro # G209483328
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Outside Diameter 1/2"
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C PU-50
- Zoro # G209483328
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Purple |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- Heli-Tube Cable Protectors