Shop All Cable Protectors
Heli-Tube
1/2 In. OD X 50FT Black Polyethylene Spiral Wrap
Mfr # HT 1/2 UR-50
Zoro # G109482995
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 50'
- Outside Diameter 1/2"
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 UR-50
- Zoro # G109482995
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- CITEL AC DIN Rail Protector, 1 Phase, 480/120V (DS72US-240T/NN)
- EATON BUSSMANN Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V (16375-2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- HELI-TUBE 1/2 In. OD X 100FT Black Nylon Spiral Wrap (HT 1/2 N-B-100)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- HELI-TUBE 1/8 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap (HT 1/8 R-B-100)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- Heli-Tube Cable Protectors