Shop All Cable Protectors
Heli-Tube
1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene
Mfr # HT 1/2 C GR DG-25
Zoro # G409483104
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
Product Information
- Brand Heli-Tube
- MFR # HT 1/2 C GR DG-25
- Zoro # G409483104
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 25' |
Outside Diameter | 1/2" |
Details
Material | Polyethylene |
Color | Green |
Description
Used for indentification, coding and decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Utp Coupler, 110 Idc Juction Box - Punch Down (NCB-6008)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (5JED9)
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- HELI-TUBE 3/8 In. OD X 50FT White Polyethylene Spiral Wrap (HT 3/8 C WH-50)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- HELI-TUBE 1/2 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-25)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- HELI-TUBE 3/8 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/8 UR-25)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-45-BK)
- Heli-Tube Cable Protectors