Shop All Cable Protectors
Heli-Tube
1 In. OD X 50FT Black Polyethylene Spiral Wrap
Mfr # HT 1 UR-50
Zoro # G109483299
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Outside Diameter 1"
Product Information
- Brand Heli-Tube
- MFR # HT 1 UR-50
- Zoro # G109483299
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Diameter | 1" |
Details
Material | Polyethylene |
Color | Black |
Description
Has the same properties as natural polyethylene, but features an ultraviolet absorber which permits it to be used outdoors in direct sunlight for long periods of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (9001KR1YH13)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- IFM Wireable M8 connector (E10919)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- HELI-TUBE 1 In. OD X 50FT White Polyethylene Spiral Wrap (HT 1 C WH-50)
- HELI-TUBE 3/8 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 3/8 C YE-100)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- HELI-TUBE 3/8 In. OD X 25FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-25)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- Heli-Tube Cable Protectors