Shop All Cable Protectors
Heli-Tube
1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap
Mfr # HT 1 1/2 C-50
Zoro # G609239242
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Color Natural
- Outside Dia. 1-1/2"
Product Information
- Brand Heli-Tube
- MFR # HT 1 1/2 C-50
- Zoro # G609239242
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 50' |
Outside Dia. | 1-1/2" |
Details
Material of Construction | Polyethylene |
Color | Natural |
Description
Ideal for general applications, this low cost material is highly abrasion resistant and is not affected by most solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 6ft (N002-006-BK)
- VAST Strut Channel Fitting, Silver, 1/4 (V631EG)
- HELI-TUBE 1-1/2 In. OD X 25 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-25)
- HELI-TUBE 3/8 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-100)
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- HELI-TUBE 1/4 In. OD X 25FT Thin Wall Natural Polyethylene Spiral Wrap (HT 1/4 C2-25)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- Heli-Tube Cable Protectors