Shop All Marine & Boat Lighting
Heise Led Lighting Systems
HEISE Single Row Slimline LED Light Bar - 50-3/4"
Mfr # HE-SL5034
Zoro # G902943815
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-SL5034
- Zoro # G902943815
- UPC # 86429317394
- Country of Origin China
- Category Marine & Boat Lighting
Description
Single Row Slimline LED Light Bar - 50-3/4"
SPECS
- Input Voltage: 10–30V DC
- Wattage: 117W (39–3W OSRAM LEDs)
- Raw Lumens: 9360
- LUX @ 10M: 3250
- Color Temperature: 6000K
- Beam Pattern: Combo/Flood(90°)/Spot(8°)
CONSTRUCTION
- Housing Material: Powder Coated Aluminum
- Housing Color: Black
- Membrane: GoreTM
- Lens Material: PC
- Mounting Bracket: Die–cast Aluminum
- Mounting: Side and Bottom
- Hole Dimensions:
- Brackets turned inward – 50.50"
- Brackets turned outward – 52.50"
- Mounting Bolt Drill – .25"
- Height of Light Bar Itself: 2"
- Depth of Light Bar Itself: 2"
- Electronics: Integrated–Epoxy Encapsulated
- Hardware: Stainless 316
OPERATION
- Operating Temperature: –40°C to +60°C
- Current Consumption: 6.5 amps @ 13.8 volts
- IP Rating: IP67
- Protections: Reverse Polarity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hs Butt, Poly 16-14 Ga, PK1000 (88-3350)
- ZEROSTART Lit Plug Version Of 3600001 Replacement Cord, 120V, Right Angled, Silicone, Rectangular Heater Terminal (3600118)
- WESTWARD Straight Battery Terminal, 4/0 ga., Yellow (23PC59)
- RUBBERMASTER PLUS GR13/14/15 Radial Passenger Tube With TR13 Valve (60032)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- HEISE LED LIGHTING SYSTEMS Sound Activated RGB Controller w/IR Remote (HE-RGBSAC-1)
- ILC Replacement for Tungsram 1057 replacement light bulb lamp, 10PK (1057 TUNGSRAM)
- Heise Led Lighting Systems Marine & Boat Lighting