Shop All Engine Stands
Hein-Werner
Engine Stand Adapter, 3 Ton, H 7 5/8 In
Mfr # HW93776-2
Zoro # G3649685
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Detroit Diesel
- Capacity (Lb.) 6,000 lb
- Height (In.) 7 5/8 in
- Length (In.) 24 1/2 in
- Width (In.) 7 7/8 in
Product Information
- Brand Hein-Werner
- MFR # HW93776-2
- Zoro # G3649685
- UPC # 047077801314
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 7 5/8 in |
Length (In.) | 24 1/2 in |
Width (In.) | 7 7/8 in |
Overall Length | 24 1/2 in |
Overall Height | 7 5/8 in |
Overall Width | 7 7/8 in |
Details
Item | Engine Stand Adapter |
Type | Detroit Diesel |
Capacity (Lb.) | 6,000 lb |
Lifting Capacity (Lb.) | 6,000 lb |
Safety Hook | No |
Function | Adaptor |
Handle | No |
Finish | Painted |
Capacity | 6,000 lb |
Construction | Steel |
Product Type | Engine Stand Adapter Plate |
Compatible Equipment Manufacturer Part Number | 12V, 53 Series, 6V, 71 Series, 8V, 92 Series |
For Lifting | Detroit Diesel 12V, Detroit Diesel 53 Series 8V, Detroit Diesel 53 Series V, Detroit Diesel 6V, Detroit Diesel 71 Series 6V, Detroit Diesel 71 Series 8V, Detroit Diesel 92 Series V |
Frame Material | Steel |
Load Capacity | 3 ton |
Frame Material Finish | Painted |
For Lift Equipment Type | Engine Stand Adapter |
Description
Engine Stand Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 12V, 53 Series, 6V, 71 Series, 8V, 92 Series, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 7 5/8 in, Overall Length 24 1/2 in, Overall Width 7 7/8 in, For Lift Equipment Type Engine Stand Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575098-571345)
- PRO-LOK ProLok: Hasp Lock 4-1/2" (PRL-ELK-110-KA)
- DEE ZEE 19-C SILVERADO/SIERRA 5.5FT BED MAT (DZ87019)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- PERFORM TOOL 750 Lb. Rolling Engine Stand (PTL-W41037)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- OTC Fuel Tank Handler (1758)
- BOSCH 1,000 Lb. Engine Stand (1726A)
- Hein-Werner Engine Stands